Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Wiring Device-Kellems
J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black
Mfr # RJ65BKTR
Zoro # G000701515
product price: $32.31
/ea
$32.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Ideal for flat panels TVs
- Nema Rating 5-15R
- Connectivity Terminal Screws for Receptacle
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RJ65BKTR
- Zoro # G000701515
- UPC # 883778302527
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Display Size | 1-Gang Standard Sized |
Details
Color | Black |
Application | Ideal for flat panels TVs |
Nema Rating | 5-15R |
Connectivity | Terminal Screws for Receptacle |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Contact | Brass |
Temperature Rating | Per TIA |
Material - Mounting Hardware | Screw Mounting |
Item Type | Frame and Receptacle Only |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, J-Load Media Outlet, 15A 125V, TamperResistant Receptacle, 2-Port, Decorator Frame, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (B122A-UPC)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65342)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-525-SP3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GAR4)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White (RJ620WTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205EB)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- HUBBELL WIRING DEVICE-KELLEMS Undercabinet Box (RU100SS)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 20A MEDIA OUTLET TR, BLACK (RJ620BKTR)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, White (RJ65WTR)
- MARINCO 5669 Marinco 15A 250V 2P 3W Standard Connector (5669)
- Hubbell Wiring Device-Kellems Voice & Data Outlets, Boxes, Faceplates