Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
(Ivory)Metal Raceway Fittings
Mfr # HBL3051LEIV
Zoro # G3131497
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With 3000 Raceways
- Material Steel
- Series 3000
- Style Extension Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3051LEIV
- Zoro # G3131497
- Country of Origin China
- Category Raceway Fittings
Details
Color | Ivory |
For Use With | 3000 Raceways |
Material | Steel |
Series | 3000 |
Style | Extension Cover |
Type | Cover Plates |
Item Type | HBL3000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Series 3000, For Use With 3000 Raceways
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- HLS COMMERCIAL AC Power Adapter w/ 5 ft Cord (HLSAC)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772P)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT506A)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PB3SC)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series (HBLALU34EBM)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows (HBL3011EGY)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow, Ivory, Steel, Elbows (HBL518IV)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- Hubbell Wiring Device-Kellems Raceway Fittings