Shop All Hazardous Location Receptacles
Hubbell Wiring Device-Kellems
International Shore Power
Mfr # HBL316SSX
Zoro # G300701772
product price: $171.60
/ea
Free Shipping & Returns
$171.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Voltage Rating 230V kV
- Color Metallic
- Phase Single Phase
- Carton Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL316SSX
- Zoro # G300701772
- UPC # 783585040882
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #12 AWG |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Round Hull Inlet, 16A V AC, 50 Cycles, 2-Pole 3-Wire Grounding,International, Screw Terminal, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.60A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-6/10-R)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (487)
- SIEMENS Manual Motor Starter, Knob, 17 to 22A, 3P (3RV20214CA10)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- Hubbell Wiring Device-Kellems Hazardous Location Receptacles