Shop All Hazardous Location Receptacles
Hubbell Wiring Device-Kellems
International Shore Power
Mfr # HBL316NM
Zoro # G800702170
product price: $93.67
/ea
Free Shipping & Returns
$93.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Phase Single Phase
- Color White
- Voltage Rating 230V kV
- Connectivity Pressure Terminal Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL316NM
- Zoro # G800702170
- UPC # 783585040608
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Hull Inlet, 16A 230V 50 Cycles, 2-Pole 3-Wire Grounding, International,Screw Terminal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 250V AC/DC Volt Rating (RM25200-3CR)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101-N)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR25Y)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C (RIB2401SB-NC)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices