Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Internal Flat Elbow, Ivory
Mfr # HBL517IV
Zoro # G1004087
original price:
$3.35
13% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Ivory
- For Use With 500 Raceways
- Material Steel
- Includes (1) Internal Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL517IV
- Zoro # G1004087
- UPC # 783585216737
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 3 1/4 in |
Height | 1/2 in |
Length (Straight Wireway) | 3.33 in |
Overall Width | 3 1/4 in |
For Raceway Width | 3/4 in |
Raceway Width | 3/4 in |
Length (In.) | 3.33 |
Overall Height | 1/2 in |
Overall Length | 3 1/4 in |
For Raceway Width x Height | 3/4 in x 21/32 in |
Raceway Height | 3/4 in |
Height (In.) | 0.58 |
For Raceway Height | 3/4 in |
Description
Internal Flat Elbow, Series 500, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Snap On, Compatible with Product Type 500 Raceways, Features For Inside Surfaces at Right Angles, Includes (1) Internal Elbow, Overall Height 1/2 in, Overall Length 3 1/4 in, Overall Width 3 1/4 in, Standards CSA, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- ABB Long-Barrel Splice, 2.75 in. L, Purple (54812)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22966601)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PT1EC)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Clip, Stainless Steel, Clips (PL1MC)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- GAMPAK ELBOW PULL 90D RGD 1/2"" (49681)
- Hubbell Wiring Device-Kellems Raceways