Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Internal Elbow, Ivory, Steel, Elbows
Mfr # HBL717IVA
Zoro # G1326586
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Ivory
- For Use With 750 Raceway
- Material Steel
- Length 3.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL717IVA
- Zoro # G1326586
- UPC # 783585423944
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 3.33 in |
Height | 0.9 in |
Length (Straight Wireway) | 3.33 in |
Overall Width | 3 1/4 in |
Overall Height | 1 in |
For Raceway Width x Height | 27/32 in x 3/4 in |
Length (In.) | 3.33 |
Height (In.) | 0.9 |
Raceway Width | 3/4 in |
Raceway Height | 3/4 in |
For Raceway Width | 3/4 in |
For Raceway Height | 3/4 in |
Overall Length | 3 1/4 in |
Description
Internal Elbow, Series 700, 750, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 27/32 in x 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Snap On, Compatible with Product Type 750 Raceways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 7,500 W Peak, 2,500 W Continuous, 2 Outlets (PICOGLF25W12V120AL)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- IDEAL Screwdriver, Cabinet, 1/4x6 In, Round (30-333)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 24" L (MT212-24)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- HUBBELL WIRING DEVICE-KELLEMS Tee, 500 and 750 Raceway, Tees (HBL5715IVA)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PT1SC)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PP1FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PT12SBA Standard Box - Mount Box - Office White - 1 Pack (PT12SBA)
- WIREMOLD GFI Cover Plate, Brown, Brass (828GFITC)
- Hubbell Wiring Device-Kellems Raceways