Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Internal Elbow, Ivory, Steel, Elbows
Mfr # HBL4717IV
Zoro # G0820897
$21.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4717IV
- Zoro # G0820897
- UPC # 783585215860
- Country of Origin China
- Category Raceway Fittings
Dimensions
Height | 5 3/4 in |
Length | 4 3/4 in |
Length (Straight Wireway) | 5.74 in |
Height (In.) | 5.75 |
Overall Width | 4 3/4 in |
Overall Height | 5 3/4 in |
Length (In.) | 5.74 |
Overall Length | 4 3/4 in |
Details
Item | Internal Elbow |
Fittings Sub-Category | Elbows |
Color | Ivory |
For Use With | 4000 Raceways |
Material | Steel |
Standards | CSA Certified, UL Compliant |
Material of Construction | Steel |
Series | 4000 |
Features | For Inside Surfaces at Right Angles |
Compatible with Product Type | 4000 Raceways |
Type | Elbows |
Style | Internal |
Item Type | HBL4750 Series |
Description
Internal Elbow, Series 4000, Material Steel, Color Ivory, Backing -, Compatible with Product Type 4000 Raceways, Features For Inside Surfaces at Right Angles, Includes -, Overall Height 5 3/4 in, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Std Receptacle Flange 2-Pole 3-Wire 15A 125V NEMA 5-15R (YGF047F)
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W (AVK23)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- SWE-TECH 3C Bulk Cat6 Red Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-071TH)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Cover, White, PVC, Elbows (PT1FE)
- HUBBELL WIRING DEVICE-KELLEMS Internal Flat Elbow, Ivory (HBL517IV)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5747IVA)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Deep Mounting Box - 1-gang - Office White (PT12DBA)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- Hubbell Wiring Device-Kellems Raceway Fittings