Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Internal Elbow
Mfr # HBLALU2017
Zoro # G0864109
product price: $26.00
/ea
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Elbows
- Material Aluminum
- Series HBLALU2000
- Style Internal
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU2017
- Zoro # G0864109
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Internal Elbow |
Type | Elbows |
Material | Aluminum |
Series | HBLALU2000 |
Style | Internal |
Item Type | HBLALU2000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Internal Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS944)
- KABLE KONTROL Plastic Body Cable Tie Gun For Nylon Ties (18 Lbs - 50 Lbs Test) (CTG-70)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (A6N64)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Super Base-Trak(R), Caps (PS3EC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Ivory, Steel, Elbows (HBL717IVA)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PW2IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series (HBLALU34EBM)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Ivory, 3000 Series, Covers (HBL3000CEIV)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- Hubbell Wiring Device-Kellems Raceways