Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Internal Elbow, Gray, Steel, Elbows
Mfr # HBL4717GY
Zoro # G1745265
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Gray
- For Use With 4000 Raceways
- Material Steel
- Features For Inside Surfaces at Right Angles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4717GY
- Zoro # G1745265
- UPC # 783585215853
- Country of Origin China
- Category Raceway Fittings
Dimensions
Height | 5 3/4 in |
Length | 4 3/4 in |
Length (Straight Wireway) | 5.74 in |
Overall Length | 4 3/4 in |
Length (In.) | 5.74 |
Height (In.) | 5.75 |
Overall Width | 4 3/4 in |
Overall Height | 5 3/4 in |
Details
Item | Internal Elbow |
Fittings Sub-Category | Elbows |
Color | Gray |
For Use With | 4000 Raceways |
Material | Steel |
Features | For Inside Surfaces at Right Angles |
Standards | CSA Certified, UL Compliant |
Series | 4000 |
Material of Construction | Steel |
Compatible with Product Type | 4000 Raceways |
Style | Internal |
Item Type | HBL4750 Series |
Type | Elbows |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Internal Elbow, Series 4000, Material Steel, Color Gray, Compatible with Product Type 4000 Raceways, Features For Inside Surfaces at Right Angles, Includes -, Overall Height 5 3/4 in, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, D Curve (FAZ-D50/3)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008LP)
- BURNDY Insulated Multitap Connector, 2.13 In. L (1PL2502)
- TORK Electronic Timer, 7 Days, SPDT (DGLC200A-NC)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, White, PVC, Clips (PB3WC)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series (HBLALU34EBM)
- GAMPAK CONDUT BDY ALMN LB 3/4""D (02-55642LB)
- Hubbell Wiring Device-Kellems Raceway Fittings