Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Internal Elbow Divided
Mfr # HBL4717DFOGY
Zoro # G0800007
product price: $74.10
/ea
$74.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Elbows
- Color Gray
- Material Steel
- Series 4000
- Style Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4717DFOGY
- Zoro # G0800007
- Country of Origin China
- Category Raceway Fittings
Details
Item | Internal Elbow Divided |
Type | Elbows |
Color | Gray |
Material | Steel |
Series | 4000 |
Item Type | HBL4750 Series |
Style | Internal |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Internal Elbow Divided, Series 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 1NO Push Button Contact Blocks (ZB4BZ101)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x48.0 (F44T148GV)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/2In (PLG-150)
- SQUARE D Auxiliary Contact, 10A, 1NC (9999SX7)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PW2FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Wall-Trak (PW2CACF)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-2400)
- Hubbell Wiring Device-Kellems Raceways