Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Internal Elbow Base and Cover, White
Mfr # PW2IEBC
Zoro # G1769686
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Wall-Trak Raceways
- Material Non-Metallic
- Bend Radius 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PW2IEBC
- Zoro # G1769686
- UPC # 783585090702
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius | 1.25 in |
Height | 2 1/4 in |
Length | 2 3/4 in |
Width | 2 3/4 in |
Length (Straight Wireway) | 2.83 in |
Height (In.) | 2.32 |
Width (In.) | 2.83 |
Overall Length | 2 3/4 in |
Overall Height | 2 1/4 in |
Overall Width | 2 3/4 in |
Length (In.) | 2.83 |
Description
Internal Elbow Base and Cover, Series Wall-Trak, Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Wall-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius External Elbow, Includes -, Overall Height 2 1/4 in, Overall Length 2 3/4 in, Overall Width 2 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- DAYTON Control Transformer, 150 VA, 60 °C, 24V AC, 277V AC (4MTR2)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Plug, 30A, 125/250V AC, 3 Pole, 3 Wire Non-Grounding, NEMA L10-30P, Black and white nylon (HBL2661)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PP1TCBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PT12SBA Standard Box - Mount Box - Office White - 1 Pack (PT12SBA)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PS3IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Premise-Trak (PT12CA)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (5417FO)
- Hubbell Wiring Device-Kellems Raceway Fittings