Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Internal Elbow Base and Cover, White
Mfr # PS3IEBC
Zoro # G0285031
product price: $17.56
/ea
$17.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With Super Base-Trak Raceways
- Material Non-Metallic
- Bend Radius 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PS3IEBC
- Zoro # G0285031
- UPC # 783585090139
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius | 1.25 in |
Length | 4 1/4 in |
Width | 4 1/4 in |
Height | 7 in |
Length (Straight Wireway) | 4.36 in |
Overall Length | 4 1/4 in |
Overall Width | 4 1/4 in |
Length (In.) | 4.36 |
Width (In.) | 4.36 |
Overall Height | 7 in |
Height (In.) | 6.93 |
Description
Internal Elbow Base and Cover, Series Super Base-Trak(R), Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Super Base-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius Internal Elbow, Includes -, Overall Height 7 in, Overall Length 4 1/4 in, Overall Width 4 1/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- SCHNEIDER ELECTRIC Processor module M340, max 1024 discrete and 256 analog I/O, Modbus, Ethernet (BMXP342020)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PW2TCBC)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Super Base-Trak(R), Caps (PS3EC)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- Hubbell Wiring Device-Kellems Raceways