Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Internal Elbow Base and Cover, White
Mfr # PB3IEBCA
Zoro # G1448316
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Ivory
- For Use With Base-Trak Raceways
- Material Non-Metallic
- Includes (1) Internal Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PB3IEBCA
- Zoro # G1448316
- UPC # 783585310107
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 1/2 in |
Bend Radius | 1.25 in |
Height | 4 3/4 in |
Length | 4 1/2 in |
Length (Straight Wireway) | 4.36 in |
Overall Width | 4 1/2 in |
Overall Length | 4 1/2 in |
Height (In.) | 4.72 |
Length (In.) | 4.36 |
Raceway Height | 1 3/4 in |
Width (In.) | 4.36 |
For Raceway Width x Height | 4 1/2 in x 1 5/8 in |
Raceway Width | 4 1/2 in |
For Raceway Width | 4 1/2 in |
For Raceway Height | 1 3/4 in |
Overall Height | 4 3/4 in |
Description
Internal Elbow Base and Cover, Series BaseTrak PB3, For Raceway Height 1 3/4 in, For Raceway Width 4 1/2 in, For Raceway Width x Height 4 1/2 in x 1 5/8 in, Material Non-Metallic, Color Ivory, Number of Channels 2, 3, Mounting Style Snap On, Bend Radius 1.25 in, Compatible with Product Type Base-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius Internal Elbow, Includes (1) Internal Elbow, Overall Height 4 3/4 in, Overall Length 4 1/2 in, Overall Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 40A (DPC-40A3P120)
- SCHNEIDER ELECTRIC Meter Main, MET, 1A; 5A (METSEPM5563RD)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PremiseTrak PP1 Cable Raceway - Raceway - Office White - 1 Pack (PP1ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3027AEIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- GAMPAK BODY CONDUIT 1/2"" TYPEC (02-55641C)
- Hubbell Wiring Device-Kellems Raceway Fittings