Shop All Pin & Sleeve Plugs
Hubbell Wiring Device-Kellems
Interlocked Hazardous Location Plug, 60A 600V AC, 4-Pole 3-Wire Grounding
Mfr # HBLVP6485
Zoro # G800701500
product price: $655.20
/ea
Free Shipping & Returns
$655.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 60 A
- Voltage - Plugs and Receptacles 600 VAC
- Material Stainless Steel
- Plug Type Male Plug
- Features Hazardous and Classified Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLVP6485
- Zoro # G800701500
- UPC # 783585242729
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Display Size | Standard Sized |
Wire Size | #8 AWG to #2 AWG Copper Wire Only |
Details
Amps - Plugs and Receptacles | 60 A |
Voltage - Plugs and Receptacles | 600 VAC |
Material | Stainless Steel |
Plug Type | Male Plug |
Features | Hazardous and Classified Environments |
Type | 3-Wire 4-Pole |
Phase | Three Phase |
Nema Rating | Non-NEMA |
Environmental Conditions | Hazardous and Classified Environments |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Cord Type | All Portable |
Wattage | 36000 |
Amperage Rating | 60 A |
Series | Plug |
Connectivity | Pressure Terminal Screws |
Current / Amperage Rating | 60 A |
Item Type | Male Plug |
Material - Mounting Hardware | Cord Mounted |
Voltage Rating Description | 600 VAC |
Current Rating | 60 A |
Description
Hubbell Wiring Device Kellems, Interlocked Hazardous Location Plug, 60A600V AC, 3-Pole 4-Wire Grounding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND NETWORKS Amplifier Tracing Probe (R180001)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E005)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1In (UNF100NR-A)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Insulgrip Plug (HBL460PS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 600V (HBL5100P5W)
- Hubbell Wiring Device-Kellems Pin & Sleeve Plugs