Shop All Pin & Sleeve Plugs
Hubbell Wiring Device-Kellems
Interlocked Hazardous Location Plug, 60A 600V AC, 4-Pole 3-Wire Grounding
Mfr # HBLVP3485
Zoro # G800701593
product price: $475.80
/ea
Free Shipping & Returns
$475.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nema Rating Non-NEMA
- Wire Size #12 AWG to #8 AWG Copper Wire Only
- Wattage 19200
- Cord Type All Portable
- Current / Amperage Rating 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLVP3485
- Zoro # G800701593
- UPC # 783585242705
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Wire Size | #12 AWG to #8 AWG Copper Wire Only |
Display Size | Standard Sized |
Details
Nema Rating | Non-NEMA |
Item Type | Male Plug |
Wattage | 19200 |
Cord Type | All Portable |
Current / Amperage Rating | 30 A |
Series | Plug |
Environmental Conditions | Hazardous and Classified Environments |
Amperage Rating | 30 A |
Connectivity | Pressure Terminal Screws |
Current Rating | 30 A |
Material - Mounting Hardware | Cord Mounted |
Voltage Rating Description | 600 VAC |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Interlocked Hazardous Location Plug, 30A600V AC, 3-Pole 4-Wire Grounding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 15A, 250V AC, Non-Indicating (LPN-RK-15SP)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS2W)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices