Shop All Pin & Sleeve Plugs
Hubbell Wiring Device-Kellems
Interlocked Hazardous Location Plug, 30A 600V AC, 3-Pole -Wire Grounding
Mfr # HBLVP3385
Zoro # G200701490
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 600 VAC
- Material Stainless Steel
- Type 2-Wire 3-Pole
- Features Hazardous and Classified Environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLVP3385
- Zoro # G200701490
- UPC # 783585242699
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Wire Size | #12 AWG to #8 AWG Copper Wire Only |
Display Size | Standard Sized |
Details
Amps - Plugs and Receptacles | 30 A |
Voltage - Plugs and Receptacles | 600 VAC |
Material | Stainless Steel |
Type | 2-Wire 3-Pole |
Features | Hazardous and Classified Environments |
Plug Type | Male Plug |
Phase | Single Phase |
Nema Rating | Non-NEMA |
Wattage | 18000 |
Current / Amperage Rating | 30 A |
Series | Plug |
Current Rating | 30 A |
Cord Type | All Portable |
Environmental Conditions | Hazardous and Classified Environments |
Material - Mounting Hardware | Cord Mounted |
Voltage Rating Description | 600 VAC |
Amperage Rating | 30 A |
Item Type | Male Plug |
Connectivity | Pressure Terminal Screws |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Interlocked Hazardous Location Plug, 30A600V AC, 2-Pole 3-Wire Grounding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Die Code: 49 (YA8C2TC14)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1102N)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Plug With Locking Ring (M5200PS1)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 125V (HBL320P4W)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices