Shop All Locking Connectors
Hubbell Wiring Device-Kellems
Insulgrip Connector
Mfr # HBL2633
Zoro # G600701519
$74.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 30A
- Voltage 277V AC
- Number of Poles 2-Pole
- NEMA Configuration L7-30R
- Wiring Style Insulgrip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2633
- Zoro # G600701519
- UPC # 783585038971
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Dia. Range | .360"-.930" (9-24) |
Details
Item - Plugs and Receptacles | Connector Body |
Amps | 30A |
Voltage | 277V AC |
Number of Poles | 2-Pole |
NEMA Configuration | L7-30R |
Wiring Style | Insulgrip |
Color - Plugs and Receptacles | Black,White |
Body Material | Natural White Nylon |
Special Features | Terminals identified in accordance with UL 498 |
Material | .031" (.8) Brass |
IP Rating | IP20 |
Standards | Round portable service cords of diameters commensurate with the device rating as defined in UL Standard 62, CSA C22.2 No. 49.; Certified for current interrupting at full rated current; FED SPEC UL/CSA |
Flame Resistant | HB or better per UL 94 or CSA 22.2 No. 0.6 |
Temp. Rise | Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75. |
Dielectric Strength | Withstands 2,000V minimum |
Weight | 0.35 |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30R,Screw Terminal, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Nonfusible Single Throw Safety Switch, General Duty, 120V AC, 2PST, 10 A, NEMA 1 (PSPT2RB10)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 500 to 5000 psi (APAN71H012CB025000#-NSR)
- ENM Hour Meter, 3-Hole Round, LCD (TB44B65A)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KTS-R-25)
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Black and White (HBL4729CA)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 3-PhaseWye 347/600V AC, L23-30R (HBL2833)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase WYE 277/480V AC, 4-Pole 4-Wire Non- Grounding, L19-20R (HBL2453)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- LEVITON Watertight Locking Connector (25W34)
- Hubbell Wiring Device-Kellems Locking Devices