Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Insulated Connector, 3/8 In., Nylon, 90 Deg
Mfr # P0389NBK
Zoro # G2770433
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 3/8"
- Color Black
- Overall Length 2 29/32 in
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P0389NBK
- Zoro # G2770433
- UPC # 783585334141
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Overall Length | 2 29/32 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 3/8 in |
Height (In.) | 1.98 in |
Thread Size | 1/2 NPT |
Trade Size | 3/8 |
Overall Length (mm) | 2.91 in |
Overall Height | 1 31/32 in |
Compatible Knockout Trade Size | 3/8 in |
Height | 1.98 in |
Dimension - L Length Overall mm | 2.91 in |
Dimension - Thread Size | 1/2" NPT |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Nylon, Color Black, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/8 in, Connector Style 90 Degrees , External Grounding Lug No, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GENERAL ELECTRIC GE EB25B12 BOARD 600V-AC 18-10AWG TERMINAL AND CONTACT BLOCK (EB25B12)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK20 (MDT-1100-48"-BLACK-20 PCS)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 225A, 600V AC, Non-Indicating (FRS-R-225)
- WESTWARD Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (26W999)
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1-1/4 Npt Pltd (00322004LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NGY)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1", Steel, Non-Insulated (H100)
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NGY)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- Hubbell Wiring Device-Kellems Conduit Fittings