Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Insulated Connector, 3/4 In., Nylon, 90 Deg
Mfr # P0759NGY
Zoro # G0363605
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 3/4"
- Color Black
- Overall Length 3 5/32 in
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P0759NGY
- Zoro # G0363605
- UPC # 783585810027
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 3 5/32 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 |
Thread Size | 3/4 NPT |
Height (In.) | 2.29 in |
Overall Length (mm) | 3.17 in |
Compatible Knockout Trade Size | 3/4 in |
Overall Height | 2 9/32 in |
Height | 2.29 in |
Dimension - Thread Size | 3/4" NPT |
Dimension - L Length Overall mm | 3.17 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 3/4 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/4 in, Connector Style 90 Degrees , External Grounding Lug No, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Connector, 100A, 3 Poles (A9XPCM04)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A250H7)
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 (HSN-100 1" Blk 6)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Insulated (H05091)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NGY)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1060G)
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1-1/4 Npt Pltd (00322004LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NBK)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- Hubbell Wiring Device-Kellems Conduit Fittings