Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Insulated Connector, 1/2 In., Nylon, 90 Deg
Mfr # PS0509NGY
Zoro # G0417977
original price:
$6.29
5% off
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 1/2"
- Color Gray
- Insulated Yes
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PS0509NGY
- Zoro # G0417977
- UPC # 783585339115
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Conduit Trade Size | 1/2 in |
Mesh Length | No Strain Relief Mesh |
Trade Size | 1/2 in |
Compatible Knockout Trade Size | 1/2 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 0 Degrees to 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1/2 in, Connection Type Threaded, Connector Style 90 Degrees , External Grounding Lug No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-057)
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 3 Pole, 600V AC (HJA36030)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0754)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NBKA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NGY)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated (H0501)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NBK)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- CANTEX Box Adapter, 2-1/2 In Conduit, PVC (5133721)
- Hubbell Wiring Device-Kellems Conduit Fittings