Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Insulated Connector, 1/2 In., Nylon, 90 Deg
Mfr # P0509NGY
Zoro # G0764504
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 1/2"
- Color Gray
- Overall Length 2 29/32 in
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P0509NGY
- Zoro # G0764504
- UPC # 783585810010
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 2 29/32 in |
Mesh Length | No Strain Relief Mesh |
Conduit Trade Size | 1/2 in |
Height (In.) | 1.98 in |
Trade Size | 1/2 |
Thread Size | 1/2 NPT |
Overall Length (mm) | 2.91 in |
Compatible Knockout Trade Size | 1/2 in |
Overall Height | 1 31/32 in |
Height | 1.98 in |
Dimension - L Length Overall mm | 2.91 in |
Dimension - Thread Size | 1/2" NPT |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1/2 in, Connector Style 90 Degrees , External Grounding Lug No, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- BURNDY Flexible Copper Braid, 18 In (BE18)
- ZORO SELECT Channel Pipe Clamp, 1/4 In, Gold (V120NEO 1/4Y)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NBK)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated (H0501)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1006G)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- PROFESSIONAL PLASTICS Kwikie Hollow Stem Expandable Plug, 3.000, Wing Nut, Item# 5120-30 (3 (FABKWIKIEPLUG5120-30-CS30-PC)
- Hubbell Wiring Device-Kellems Conduit Fittings