Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Insulated Connector, 1 In., Nylon, 90 Deg
Mfr # P1009NGY
Zoro # G2072156
original price:
$20.29
11% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 1"
- Color Gray
- Overall Length 3 31/32 in
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P1009NGY
- Zoro # G2072156
- UPC # 783585810041
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 3 31/32 in |
Conduit Trade Size | 1 in |
Mesh Length | No Strain Relief Mesh |
Height (In.) | 2.83 in |
Thread Size | 1 NPT |
Trade Size | 1 |
Overall Length (mm) | 3.96 in |
Overall Height | 2 27/32 in |
Compatible Knockout Trade Size | 1 in |
Dimension - Thread Size | 1" NPT |
Height | 2.83 in |
Dimension - L Length Overall mm | 3.96 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 in, Connector Style 90 Degrees , External Grounding Lug No, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Power Cord 3, In, 1 Set, 12 ft., Red/Blue (81-3212)
- ANTAIRA 240 Watt Series / 24 VDC / 10.0 Amps Industrial Single Output DIN Rail Power Supply (NDR-240-24)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-D1)
- STI Ezpath Series 33 - Retro Fit Plate, Steel, Silver (EZP133R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1010G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Insulated (H05091)
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1006G)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NGY)
- HALEX 1 In. to 3/4 In. Plated Steel Rigid Reducing Washer, 2PK (96832)
- Hubbell Wiring Device-Kellems Conduit Fittings