Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Insulated Connector, 1-1/4 In., Nylon
Mfr # P1259NGY
Zoro # G1314512
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 1-1/4"
- Color Gray
- Insulated Yes
- Use With - Conduit Flexible Liquid Tight Non-Metallic Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P1259NGY
- Zoro # G1314512
- UPC # 783585334356
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Conduit Trade Size | 1 1/4 in |
Mesh Length | No Strain Relief Mesh |
Trade Size | 1.25 |
Compatible Knockout Trade Size | 1 1/4 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 1/4 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 1/4 in, Connector Style 90 Degrees , External Grounding Lug No, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GQ-B7-K)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1074DC)
- ANCOR Stainless Steel Cushion Clamp - 2-1/2" - 10-Pack (404252)
- HELI-TUBE 1/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/4 UR-25)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NGYA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NBKA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg (P0389NGY)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Insulated (H05091)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NGYA)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- Hubbell Wiring Device-Kellems Conduit Fittings