Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Industrial Receptacles HBL5362GYTR
Mfr # HBL5362GYTR
Zoro # G800701456
product price: $28.34
/ea
$28.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.32 in
- Type Tamper-Resistant
- Color Gray
- Wattage 2500 W
- Nema Rating 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5362GYTR
- Zoro # G800701456
- UPC # 783585542508
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.32 in |
Display Size | Standard Sized Product |
Length | 3.28 in |
Wire Size | #12 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M114)
- RACO Right Angle Clamp, Size 4" (2366RC)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D50)
- SOUTHWIRE Electrical Box, 56 cu in, Old Work Cut-In Box, 4 Gang, Steel, Square (52191-OW)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 20A 125V, 5-20R (SNAP5362LAS)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- Hubbell Wiring Device-Kellems Straight Blade Devices