Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Industrial Receptacles HBL5362BKTR
Mfr # HBL5362BKTR
Zoro # G200701698
product price: $28.34
/ea
$28.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tamper-Resistant
- Color Black
- Width 1.32 in
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
- Length 3.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5362BKTR
- Zoro # G200701698
- UPC # 783585542478
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.32 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR06D06)
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- GOODMAN Defrost Control Timer Board with Fuse (PCBDM101S)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- HUBBELL WIRING DEVICE-KELLEMS 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLKTR)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- Hubbell Wiring Device-Kellems Straight Blade Devices