Shop All Wall Switches
Hubbell Wiring Device-Kellems
Industrial Grade, Toggle Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC, Terminal Screws Toggle
Mfr # HBL1556LA
Zoro # G300701796
$34.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Length 4.06 in
- Style Single Pole Double Throw
- Width 1.31 in
- Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1556LA
- Zoro # G300701796
- UPC # 783585189321
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 4.06 in |
Width | 1.31 in |
Height | 1.89 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.89 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, General Purpose AC, Momentary SinglePole Double Throw Center Off, 15A 120/277V AC, Terminal Screws,LightAlmond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS012100)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Black (WL921)
- PROGRESSIVE MARKETING PRODUCTS Swingout Mount, AM175 (AM175)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-120A)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Double Pole, 15A 120/277V AC, Back and Side Wired, White (CSB215W)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 2-Pole Switch (CSB220)
- Hubbell Wiring Device-Kellems Wall Switches