Shop All Push Button Switches
Hubbell Wiring Device-Kellems
Industrial Grade, Pendant Controls, Push Button Station Accessories, On- Off Replacement Buttons, Pilot Duty, 250V AC Max, Terminal Screws
Mfr # PG6
Zoro # G600701977
product price: $191.10
/ea
Free Shipping & Returns
$191.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating Pilot Duty Only
- Type Replacement Inserts
- Series Accessories
- Product Type pendants
- Listing and Certifications UL Listed and CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PG6
- Zoro # G600701977
- UPC # 783585620053
- Country of Origin United States
- Category Push Button Switches
Dimensions
Display Size | Full Sized |
Details
Contact Rating | Pilot Duty Only |
Type | Replacement Inserts |
Series | Accessories |
Product Type | pendants |
Listing and Certifications | UL Listed and CSA Certified |
Pendant Station Style | PBS Heavy Duty Series |
Pendant Station Item | Replacement On/Off Insert |
Operating Temperatures | Max Continuous- 75 Degrees C, Minimum- -40 Without Impact |
Indicator(s) Type | None |
Phase | Single Phase |
Material - Mounting Hardware | Cable Mounted |
Actuator | Push Buttons |
Amperage Rating | 6A |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Contact Configuration | Momentary |
Industry Standard(s) | UL Listed |
Connectivity | Terminal Screws |
Performance | Environmental - Operating Temperatures - Max Continuous- 75° C, Minimum -40° w/o Impact |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Pendant Controls, Push Button Station Accessories, On-Off Replacement Buttons, Pilot Duty, 250V AC Max, Terminal Screws, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 50 ft. L (2368SW8806)
- NVENT HOFFMAN Padlock Kit, Stainless Steel (PFHPK)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 20 in W, 7 in D, NEMA 12; 13, Screw On (WC08C20)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- HUBBELL WIRING DEVICE-KELLEMS Miniature Push Button Switch, SPST, Black (MH11)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- EATON Flush Push Button, LED, 22mm (M22-DGL-X)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching key release, 1NC (XB5AS9442)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (30G432)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BH063)
- Hubbell Wiring Device-Kellems Switches