Shop All Push Button Control Stations
Hubbell Wiring Device-Kellems
Industrial Grade, Pendant Controls, Push Button Station, 8) Buttons- Two Speed, Pilot Duty, 250V AC Max, Terminal Screws
Mfr # PBS82
Zoro # G300701185
Free Shipping & Returns
$1,527.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color yellow
- Series Heavy Duty
- Contact Rating Pilot Duty Only
- Standards CSA Certified
- Operating Temp. Range Max Continuous- 75 Degrees C, Minimum- -40 Degree Without Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PBS82
- Zoro # G300701185
- UPC # 783585610825
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Length | 3.25 in |
Width | 4.38 in |
Display Size | Full Sized |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Pendant Controls, Push Button Station, 8) Buttons- TwoSpeed, Pilot Duty, 250V AC Max, Terminal Screws, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NBK)
- KABLE KONTROL Cable Zip Ties 28" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT276)
- INTERMATIC Countdown Timer, Elect., Wall Switch, 20A (EI400C)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KSU27)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- RELAY AND CONTROL Control Station, 2 Button, Momentary (PBS-2)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 8 Holes (XACA08H7)
- Hubbell Wiring Device-Kellems Push Button Control Stations