Shop All Push Button Control Stations
Hubbell Wiring Device-Kellems
Industrial Grade, Pendant Controls, Push Button Station, 6) Buttons- Two Speed, Pilot Duty, 250V AC Max, Terminal Screws
Mfr # PBS62
Zoro # G500701428
product price: $1,209.00
/ea
Free Shipping & Returns
$1,209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color yellow
- Series Heavy Duty
- Standards CSA Certified
- Contact Rating Pilot Duty Only
- Operating Temp. Range Max Continuous- 75 Degrees C, Minimum- -40 Degree Without Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PBS62
- Zoro # G500701428
- UPC # 783585610627
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Length | 3.25 in |
Width | 4.38 in |
Display Size | Full Sized |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Pendant Controls, Push Button Station, 6) Buttons- TwoSpeed, Pilot Duty, 250V AC Max, Terminal Screws, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- TY-RAP Cable Tie Gun, LD, 18 to 50 lb., Nylon, Overall Length: 5 1/4 in (WT1-TB)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1 (ES150100)
- GOODMAN 0130M00140S Transformer, (120V To (0130M00140)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- SQUARE D Push Button Control Station, 1NO/1NC, 30mm (9001BW241)
- SQUARE D Push Buttn Cntrl Station, Open/Close/Stop (9001BG303)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- Hubbell Wiring Device-Kellems Push Buttons & Indicators