Shop All Push Button Control Stations
Hubbell Wiring Device-Kellems
Industrial Grade, Pendant Controls, Push Button Station, 2) Buttons- Single Speed, Pilot Duty, 250V AC Max, Terminal Screws
Mfr # PBS2
Zoro # G700702478
product price: $635.70
/ea
Free Shipping & Returns
$635.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color yellow
- Series Heavy Duty
- Standards CSA Certified
- Contact Rating Pilot Duty Only
- Length 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PBS2
- Zoro # G700702478
- UPC # 783585610214
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Length | 3.25 in |
Width | 4.38 in |
Height | 7.87 in |
Display Size | Full Sized |
Dimensions | 3.25 in x 4.38 in x 7.87 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Pendant Controls, Push Button Station, 2) Buttons-Single Speed, Pilot Duty, 250V AC Max, Terminal Screws, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK10 (V801NEOCPGY-10)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- APPLETON ELECTRIC Hazardous Location Cover, No Openings (ESKB-BQ)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens (ZB5FW343)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- DAYTON Push Buttn Cntrol Station, 2NO, Open/Close (20C792)
- SCHNEIDER ELECTRIC Push Button Cntrl Station, 1NC, Mshrm Head (XALK188H7)
- Hubbell Wiring Device-Kellems Switches