Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
In Floor S1SPFFGY
Mfr # S1SPFFGY
Zoro # G200702237
product price: $115.83
/ea
Free Shipping & Returns
$115.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Furniture Feed
- Type Covers
- Color Gray
- Application Carpet, Furniture Feed
- Type of Use Carpet, Furniture Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SPFFGY
- Zoro # G200702237
- UPC # 783585371429
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Furniture Feed Cover |
Cover Type | Furniture Feed |
Type | Covers |
Color | Gray |
Application | Carpet, Furniture Feed |
Type of Use | Carpet, Furniture Feed |
Material - Mounting Hardware | Mounting Hardware Included |
Number Of Outlets | (1) 3/4" & (1) 1 1/2" Threaded Hub Multi-Service |
Series | Flush - S1 Series |
Item Type | 4" Fire-Rated Poke-Through Component |
Style | Cover Flanges |
Finish Type | Gray |
Typical Application | Carpet, Furniture Feed |
Cable Entry | Threaded Hubs |
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, SystemOne Sub-Plate, Furniture Feed, Gray Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 18 A, Reversing: Yes (LC2D18EHE)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5, 75kA (STP600YN07)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang, Duplex Receptacle (HBL3051)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Brass (S3082)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- INTERMATIC Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010HMXD)
- Hubbell Wiring Device-Kellems Electrical Box Covers