Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
In Floor S1SPDU
Mfr # S1SPDU
Zoro # G700701976
product price: $52.52
/ea
$52.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number Of Outlets Dual StyleLine Decorator Openings
- Finish Type Black
- Industry Standard(s) cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SPDU
- Zoro # G700701976
- UPC # 783585371740
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Sub-Plate |
Color | Black |
Number Of Outlets | Dual StyleLine Decorator Openings |
Finish Type | Black |
Item Type | Flush Sub-Plate |
Industry Standard(s) | cULus Listed |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Subplate, Double Duplex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Durable Woven Strap, Orange, 2"x24", PK10 (J-24-E10-O)
- IFM Proximity Sensor, Inductive, 7mm, NO (IF0312)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-1CR)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-9/16" H (HBL52CM22)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass, Furniture Feed (PT2X2CBRS)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Polycarbonate (S3079)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450W)
- Hubbell Wiring Device-Kellems Electrical Box Covers