Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
In Floor S1SP4X4SYS
Mfr # S1SP4X4SYS
Zoro # G500701947
product price: $201.50
/ea
Free Shipping & Returns
$201.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number Of Outlets (4) 20A, 125V Receptacles, (4) SYSTIMAX Openings
- Industry Standard(s) cULus Listed
- Finish Type Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SP4X4SYS
- Zoro # G500701947
- UPC # 783585371221
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Sub-Plate |
Color | Black |
Number Of Outlets | (4) 20A, 125V Receptacles, (4) SYSTIMAX Openings |
Industry Standard(s) | cULus Listed |
Item Type | Flush Sub-Plate |
Finish Type | Black |
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, SystemOne Subplate,4X4 Systemax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCDCC)
- LOWELL JBolt Kit (CLH-JB3)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3182)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7424WO)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-0)
- Hubbell Wiring Device-Kellems Electrical Box Covers