Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
In Floor S1SP4X4C
Mfr # S1SP4X4C
Zoro # G300701857
product price: $235.30
/ea
Free Shipping & Returns
$235.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number Of Outlets Controlled (4) 20A, 125V Receptacles, (4) Hubbell Keystone Openings
- Industry Standard(s) cULus Listed
- Finish Type Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SP4X4C
- Zoro # G300701857
- UPC # 783585545585
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Sub-Plate |
Color | Black |
Number Of Outlets | Controlled (4) 20A, 125V Receptacles, (4) Hubbell Keystone Openings |
Industry Standard(s) | cULus Listed |
Finish Type | Black |
Item Type | Flush Sub-Plate |
Description
Hubbell Wiring Device Kellems, Fire-Rated Poke-Throughts, 4" Series, SubPlate, 4 X 4 Keystone, Controlled Sticker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- SIGMA ELECTRIC 3/4"" 1HOLE EMT STRAP50PK (1902)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 1 Gang, Rectangular, Stainless Steel, Blank (SS309B)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (808C)
- Hubbell Wiring Device-Kellems Electrical Box Covers