Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
In Floor S1CFCGY
Mfr # S1CFCGY
Zoro # G900702216
product price: $206.70
/ea
Free Shipping & Returns
$206.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Application - For Use On Carpet
- Knockouts Dual Flip Covers
- Style Cover Flanges
- Material - Mounting Hardware Mounting Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1CFCGY
- Zoro # G900702216
- UPC # 783585371078
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Furniture Feed Cover |
Color | Gray |
Application - For Use On | Carpet |
Knockouts | Dual Flip Covers |
Item Type | Flush Cover/Carpet Flange |
Style | Cover Flanges |
Material - Mounting Hardware | Mounting Hardware Included |
Number Of Outlets | No Devices |
Finish Type | Gray |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOneUniversal Cover for Carpet Assembly, Gray Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- TELEMECANIQUE SENSORS Rod, Aluminum, 33-3/4 In. (9049A61)
- HUBBELL Dup Rcpt Wll Plt, Stnd;Wht, 1Gng, Smth Stn (P8W)
- GARDNER BENDER WireGard 22-14 Ga. Copper Wire Wire Connectors Orange 100 pk (16-003N)
- HUBBELL WIRING DEVICE-KELLEMS Aluminum 1-1/2In. Flush Plug (SA5007)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-9/16" H (HBL52CM22)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- Hubbell Wiring Device-Kellems Electrical Box Covers