Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
IG TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, Office White
Mfr # IG5262OWSA
Zoro # G100622550
product price: $100.95
/ea
Free Shipping & Returns
$100.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand Hubbell Wiring Device-Kellems
- Series Specification Grade
- Environmental Rating Indoor Dry Unless Protected By Additional Means
- Indicator Type LED and Audible Alarm
- Operating Temperature 32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # IG5262OWSA
- Zoro # G100622550
- UPC # 783585060651
- Country of Origin Korea, Republic of
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard |
Description
Hubbell Wiring Device Kellems, IG TVSS Duplex Receptacle with Light andAlarm, 15A 125V, 5-15R, Office White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 35A, 3 Pole, 240V AC (THQL32035)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1X)
- ANCOR Grey 16 AWG Primary Wire - 100' (102410)
- HUBBELL WIRING DEVICE-KELLEMS Power Charging Stations USB1528AC (USB1528AC)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL WIRING DEVICE-KELLEMS COMM 20A SIDE & BACK WIRED IG TR (IG5352TR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack (HBL5262BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- Hubbell Wiring Device-Kellems Straight Blade Devices