Shop All Wall Switches
Hubbell Wiring Device-Kellems
Hubbell- PRO Series, Toggle Switches, General Purpose AC, 2P, 20A120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # 1222PWW
Zoro # G000489857
original price:
$13.67
10% off
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1.3 in
- Length 4.18 in
- Type Toggle
- Height 1.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 1222PWW
- Zoro # G000489857
- UPC # 783585188195
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.3 in |
Length | 4.18 in |
Height | 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.18 in x 1.3 in x 1.83 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Double Pole,20A120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 18-14 AWG, PK5000 (804-BULK)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- ZORO SELECT Wall Switch, 15A, Gray, 1-Pole Type, Rocker (9801GRY)
- MICRO SWITCH 120/240/480V-AC LIMIT SWITCH (1LS1)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- LEVITON Plug-In Tap Switch Wh (C28-01469-00W)
- Hubbell Wiring Device-Kellems Lighting Controls