Shop All Wall Switches
Hubbell Wiring Device-Kellems
Hubbell- PRO Series, Toggle Switches, General Purpose AC, 20A120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # 1222PWGY
Zoro # G700489881
original price:
$13.67
9% off
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 4.18 in x 1.3 in x 1.83 in
- Amperage 20 A
- Temp. Rise 30°C maximum at rated current
- Voltage Rating 120-277 VAC
- Connectivity Pre-Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 1222PWGY
- Zoro # G700489881
- UPC # 783585188157
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 4.18 in x 1.3 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Double Pole,20A120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating (BP/SFE-20-RP)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB14)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- ZORO SELECT Wall Switch, White, 3-Way Type, 1 to 2 HP (RSD315W)
- Hubbell Wiring Device-Kellems Wall Switches