Shop All Wall Switches
Hubbell Wiring Device-Kellems
Hubbell- PRO Series, Toggle Switches, General Purpose AC, 20A120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # 1222PWBK
Zoro # G000489901
original price:
$13.67
10% off
new price: $12.19
/ea
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.3 in
- Type Toggle
- Length 4.18 in
- Style Double Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 1222PWBK
- Zoro # G000489901
- UPC # 783585188133
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.3 in |
Length | 4.18 in |
Height | 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.18 in x 1.3 in x 1.83 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Double Pole,20A120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500007430)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL20405)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-1)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZM200BP)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Illuminated Single Pole, 15A 120V AC, Clear (RS115ILC)
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, 1/2 HP (RS115I)
- Hubbell Wiring Device-Kellems Lighting Controls