Shop All Wall Switches
Hubbell Wiring Device-Kellems
Hubbell- PRO Series, General Purpose AC, Single Pole, 20A120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # 1221PWGY
Zoro # G000489819
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 4.18 in
- Height 1.83 in
- Type Toggle
- Style Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 1221PWGY
- Zoro # G000489819
- UPC # 783585188072
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 4.18 in |
Height | 1.83 in |
Width | 1.3 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.18 in x 1.3 in x 1.83 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Single Pole,20A120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (LY3F-AC240)
- ANVIL C Clamp w/Locknut, Rod Sz 3/8 In (0500009337)
- FIRMAN 3' Heavy Duty TT-30P to 3 5-20R Short Power Cord (1115)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22975706)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 15A 120/277V AC, Side Wired, Light AlmondToggle (CS115LA)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Ivory (HBL1223IL)
- Hubbell Wiring Device-Kellems Wall Switches