Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
HUBBELL-PRO HG DPLX 20A/125V BR
Mfr # 8300
Zoro # G600701649
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.57 in
- Phase Single Phase
- Material Nylon
- Color Brown
- Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 8300
- Zoro # G600701649
- UPC # 783585197333
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.57 in |
Height | 1.15 in |
Length | 3.28 in |
Dimensions | 3.28 in x 1.57 in x 1.15 in |
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Hubbell-Pro, Hospital Grade, LED Indicator, 20A 125V,2-Pole 3-Wire Grounding, 5-20R, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FNM-3-2/10)
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Blue (SNAP5362BLL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles