Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
HUBBELL-PRO HG DPLX 20A/125V BK
Mfr # 8300BK
Zoro # G600701687
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Width 1.57 in
- Height 1.15 in
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 8300BK
- Zoro # G600701687
- UPC # 783585197371
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.57 in |
Height | 1.15 in |
Dimensions | 3.28 in x 1.57 in x 1.15 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hubbell-Pro, Hospital Grade, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ1025)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK (SC125U)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/2)
- TITAN Automotive Fuse Kit, 24 Fuses Included 20 A to 100 A, Not Rated (TIT45232)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- HUBBELL WIRING DEVICE-KELLEMS 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLKTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- Hubbell Wiring Device-Kellems Straight Blade Devices