Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Hubbell PREMISETRAK PT12LPB Station Box - Mount Box - Off White - 1 Pack
Mfr # PT12LPB
Zoro # G500702593
product price: $8.13
/ea
$8.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Office White
- Series PT1
- Type Boxes
- Style Low Profile
- Number of Gang(s) 1-Gang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT12LPB
- Zoro # G500702593
- UPC # 783585337913
- Country of Origin United States
- Category Raceway Fittings
Details
Color | Office White |
Series | PT1 |
Item Type | PT1 PremiseTrak Series |
Type | Boxes |
Style | Low Profile |
Number of Gang(s) | 1-Gang |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Performance | Environmental - Flammability - UL94V-0 Environmental - Operating Temperature - -25.6° to 158° F |
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, PolyTrak Series,PREMISE-TRAK & PLUGTRAK, Low Profile Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL5466CA)
- HUBBELL 30/20A Locking Receptacle 3P 4W 600VAC/250VDC (HBL20403)
- LEVITON Receptacle (8300-R)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Cover, White, PVC, Elbows (PT1FE)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Standard Station Mounting Box - 1-gang - Office White (PDB12S)
- HUBBELL WIRING DEVICE-KELLEMS Blank Anchor Adapter Ivory (RA756I)
- HUBBELL WIRING DEVICE-KELLEMS Extension Box, Ivory, Steel, Boxes (HBL5751IVA)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- Hubbell Wiring Device-Kellems Raceways