Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Hubbell HBL5462BK Dup Recpt Ind Grd 20A 250V 6-20R Bk
Mfr # HBL5462BK
Zoro # G700622615
product price: $38.48
/ea
$38.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.19 in
- Voltage 250V
- Phase Single Phase
- Wiring Method Back and Side
- Width 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5462BK
- Zoro # G700622615
- UPC # 783585357737
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.19 in |
Width | 1.65 in |
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Display Size | Standard Sized Product |
Length | 3.28 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Industrial Grade, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P035F)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets (PID-410)
- SOUTH MAIN HARDWARE 60-in Black 175-lb. Standard Nylon Ties 25PK (220265)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 8 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A884PHC)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles