Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Hubbell HBL4750 Series HBL4717TCAGY Internal Corner Coupling - Coupler
Mfr # HBL4717TCAGY
Zoro # G0800101
product price: $23.47
/ea
$23.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miscellaneous Fittings
- Material Steel
- Series 4000
- Style Coupling
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4717TCAGY
- Zoro # G0800101
- Country of Origin China
- Category Raceway Fittings
Details
Item | Internal Corner Coupling |
Type | Miscellaneous Fittings |
Material | Steel |
Series | 4000 |
Style | Coupling |
Item Type | HBL4750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Internal Corner Coupling, Series 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Din Rail Receptacle 125VAC 5-20R GY (DRUB20)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFM10I)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CH)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.310-120)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Lan-Trak(R), Caps (PL1EC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Gray End Entry Feed Hb (HBL2010A2GY)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PB3IEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Extension Box, Ivory, Steel, Boxes (HBL5751IVA)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, White, PVC, Clips (PB3WC)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- Hubbell Wiring Device-Kellems Raceways