Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Hubbell Contact
Mfr # HBLAUX
Zoro # G0799745
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Accessories
- Series Non-Fused
- Style Auxiliary Contacts
- Performance Environmental - Operating Temperature - Max. 75°C,Min. -40°C continuous w/o impact
- Application For 30A & 60A Rotary Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLAUX
- Zoro # G0799745
- Country of Origin Malaysia
- Category Raceway Fittings
Details
Item | Hubbell Contact |
Type | Accessories |
Series | Non-Fused |
Style | Auxiliary Contacts |
Performance | Environmental - Operating Temperature - Max. 75°C,Min. -40°C continuous w/o impact |
Application | For 30A & 60A Rotary Switches |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Industry Standard(s) | UL Listed |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLLS080)
- SCHNEIDER ELECTRIC Plain mounting plate H300xW300mm made of galvanised sheet steel (NSYMM33)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A404NFSS)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Conduit Connector, Steel, Connectors (HBL5782C)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- WIREMOLD Outside Elbow Wiremold (B-8)
- Hubbell Wiring Device-Kellems Raceway Fittings