Shop All Specialty Switches
Hubbell Wiring Device-Kellems
Hospital Call Switch, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, With Lanyard
Mfr # HBL1221WHCS
Zoro # G900701288
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.18 in
- Width 1.45 in
- Color White
- Series Heavy Duty
- Height 1.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1221WHCS
- Zoro # G900701288
- UPC # 783585188034
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | 4.18 in |
Width | 1.45 in |
Height | 1.82 in |
Dimensions | 4.18 in x 1.45 in x 1.82 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, HospitalCall Switch, Toggle Switches, General Purpose AC, Single Pole, 20A120/277V AC, Back and Side Wired, White, With Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HL)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP2UB)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- MERCOID Temperature 140250F 120240VAc Other Switch (DA-37-103-6)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- 4B COMPONENTS ZERO SPEED SLIP 24-240V-AC 24-240V-DC OTHER SWITCH (M3001V10F)
- PGI INJECTION PUMP SMART OTHER SWITCH (TS-1000)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTSW2 Illuminated 3 Position Rocker Switch with Arrows (82334)
- Hubbell Wiring Device-Kellems Switches