Shop All Spring Return Hose Reels
Hubbell Wiring Device-Kellems
HOSE REEL, INDUSTRIAL .375 DIA, 25'
Mfr # HBLHR3825
Zoro # G800701081
product price: $509.60
/ea
Free Shipping & Returns
$509.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Color Orange
- Application Bench, Ceiling and Wall Mounted
- Cable Length 25 Ft
- Duty Heavy Duty
- Type Low Pressure 3/8 inch Id
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLHR3825
- Zoro # G800701081
- UPC # 783585243634
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Cable Length | 25 Ft |
Details
Reel Color | Orange |
Application | Bench, Ceiling and Wall Mounted |
Item | Low Pressure- 3/8 ID |
Duty | Heavy Duty |
Type | Low Pressure 3/8 inch Id |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Series | Industrial |
Description
Hubbell Wiring Device Kellems, Hose Reels, Low Pressure, .375" Diameter,25' Length, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (XHT-AC)
- BREEZE Hose Clamp, Mini, SAE 10,410SS, PK10 (3610)
- TRUE TEMPER Ames Hose Reel, 5/8 in Hose, 100 ft of 5/8 in Hose, Poly (2388340)
- LEGACY AIR HOSE REEL 1/2" X 50 FT ZILLA (LML8041FZ)
- GLOBAL INDUSTRIAL Industrial Grade Retractable Reel, 3/8x 50' Hose, 300 PSI (534173)
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-335-335)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet, 100 ft., 5AMP (L 70100 123 9)
- Hubbell Wiring Device-Kellems Spring Return Hose Reels