Shop All Spring Return Hose Reels
Hubbell Wiring Device-Kellems
HOSE REEL, .500"DIA. 50FT
Mfr # HBLHR5050
Zoro # G700701051
product price: $787.80
/ea
Free Shipping & Returns
$787.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Color Orange
- Application Bench, Ceiling and Wall Mounted
- Cable Length 50 Ft
- UPC 783585000000
- Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLHR5050
- Zoro # G700701051
- UPC # 783585243672
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Cable Length | 50 Ft |
Details
Reel Color | Orange |
Application | Bench, Ceiling and Wall Mounted |
Item | Low Pressure- 1/2 ID |
UPC | 783585000000 |
Duty | Heavy Duty |
Type | Low Pressure ½ Id |
Brand | Hubbell Wiring Device-Kellems |
Series | Industrial |
Description
Hubbell Wiring Device Kellems, Hose Reels, Low Pressure, .50" Diameter,50 ' Length, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- LUBRIPLATE No. 930-Aaa, 35 Lb Pail, Nlgi No. 0 Grease For Auto Lube Greasing Systems (L0098-035)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 22mm (L09522MM)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (SD14050 OVP)
- REELCRAFT 1in x 50 ft. Fuel Reel w/ Hose, Dispenser & Inlet Hose (FD84050-OLP-KIT)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSH-N-550-DF-BBX)
- LINCOLN Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (83754)
- COXREELS Hose Reel, 1/2 in Hose Dia., 35 ft. Length, 300 psi (EN-N-435)
- ALEMITE Hose Reel, LP 30' Heavy Duty Reel (8078-E)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLPL-5100)
- Hubbell Wiring Device-Kellems Hose & Cable Reels