Shop All Spring Return Hose Reels
Hubbell Wiring Device-Kellems
HOSE REEL, .500"DIA. 35FT
Mfr # HBLHR5035
Zoro # G500701138
product price: $533.00
/ea
Free Shipping & Returns
$533.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reel Color Orange
- Application Bench, Ceiling and Wall Mounted
- Cable Length 35 Ft
- Series Industrial
- Type Low Pressure ½ Id
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLHR5035
- Zoro # G500701138
- UPC # 783585243658
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Cable Length | 35 Ft |
Details
Reel Color | Orange |
Application | Bench, Ceiling and Wall Mounted |
Item | Low Pressure- 1/2 ID |
Series | Industrial |
Type | Low Pressure ½ Id |
Duty | Heavy Duty |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Hose Reels, Low Pressure, .50" Diameter,35' Length, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B52 V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs (6X874)
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3DF2-B)
- PARKER Air Line Lubricator, 3/8In, 60 cfm, 250 psi (16L24BE)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40BS10H X 3/4)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (SH-N-525)
- COXREELS 1125-4-100 HAND CRANK HOSE REEL: 1/2IN ID, 100FT CAPACITY LESS HOSE, 3000 PSI (1125-4-100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (TMPL-N-475)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (C-LP-135-135)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (C-LP-425-425)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (2CUB8)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (49AE03)
- Hubbell Wiring Device-Kellems Spring Return Hose Reels